Order Entry
Export
Orders LinkContactUsLinkComponent
Staining dishes, WHEATON®

Staining dishes, WHEATON®

Staining dish only, 185×88×68 mm
Catalog # 720-1032
Supplier:   DWK Life Sciences
Staining dishes, WHEATON®
Catalog # 720-1032
Supplier:  DWK Life Sciences
Staining dishes, WHEATON®
Staining dishes, WHEATON®

Staining dish only, 185×88×68 mm

Price
587,00 €
Log in for availability
1 * 3 items
Product Details & Documents

Soda-lime glass and stainless steel.

  • Handle permanently attached
  • Hinged closure
  • Easy insertion and removal of slides

The slotted rack hold 50 microscope slides 75×25 mm, 75×38 mm or 75×51 mm. Rack is made of non tarnishable, stainless steel that is resistant to staining solutions.

Specifications
  • Description:
    Staining dish only
  • W×D×H:
    185×88×68 mm