Counting chambers, Imp. Neubauer
Counting chamber with double ruling, Imp. Neubauer, 0,10 mm
Catalog # 631-0926
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Total area of ruling: 9,0 mm².
- Counting erythrocytes corresponds to Thoma method
- Counting leucocytes in five large squares of 1 mm² each
- Nine large squares of 1 mm² each correspond to Neubauer ruling
The central square of 1 mm² contains, owing to the closer intermediate lines, 25 squares of 16 mini squares 0,05×0,05 mm each.
Specifications
- Depth of chamber:0,10 mm
- Description:Counting chamber with double ruling, Imp. Neubauer
- Seq:001



