Counting Chambers, Thoma
Counting chamber, double ruling, with clips, Thoma, 0,10 mm
Catalog # 631-0927
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
These cell counters are designed for blood tests and urine analysis.
Four hundred squares of 0,05×0,05 mm (0,0025 m²)
- Area of central square: 1 mm²
- Depth of chamber: 0,02 and 0,01 mm (other depths on request)
Ordering information: Other depths are available on request.
Specifications
- Depth of chamber:0,10 mm
- Description:Counting chamber, double ruling, with clips, Thoma
- Seq:05



