Conductivity cells, two-electrode, Orion™
013016MD, 2-electrode conductivity cell, 013016MD, 2-electrode, 0,01 - 300 µS/cm, 0,1 cm-1, Stainless steel, Mini DIN, 1 m cable, Laboratory use, ultra pure water
Catalog # 663-0181
Supplier: Thermo Orion
Jump to:
Product Details & Documents
These versatile conductivity cells are intended for laboratory and field use.
- Available in a variety of materials and measurement ranges
011010A and 011020A are designed for use with 555A, 550A, 162A, 136A, 135A, 131S, 130A meters.
011010, 011020 and 011050 are designed for use with 150Aplus, 145Aplus, 125Aplus, 115Aplus, 105Aplus meters.
011050MD, 011510MD, 013016MD and 018020MD are designed for use with Star series meters.
Specifications
- Conductivity:0,01 - 300 µS/cm
- Connection:Mini DIN, 1 m cable
- For:Laboratory use, ultra pure water
- Type:013016MD, 2-electrode
- Description:013016MD, 2-electrode conductivity cell
- Material:Stainless steel
- Cell constant:0,1 cm-1
Accessories
Product Information
- Catalog #AvailabilityPrice
- Replacement flow cell



