Inlet liners
Cyclosplitter for dirty samples, many injections before cleaning required, 6,3 mm, 4,0 mm, 78,5 mm
Catalog # REST20708
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:6,3 mm
- Ø int.:4,0 mm
- Description:Cyclosplitter for dirty samples, many injections before cleaning required
- Length:78,5 mm
- Seq:020



