Lactodensimeters
1,020 - 1,035 g/ml, 0,0005 g/ml, 10…40 °C, 210 mm
Catalog # 614-0251
Supplier: GERBER FUNKE
Jump to:
Product Details & Documents
This lactodensimeter according to Gerber is designed with a thermometer.
- Thermometer included in stem or body
- Standard model with negative scale
- Calibrated temperature of 20 °C
Specifications
- Temperature Range:10…40 °C
- Length:210 mm
- Division:0,0005 g/ml
- Range:1,020 - 1,035 g/ml
Accessories
Product Information
- Catalog #AvailabilityPrice
- Replacement hanging cylinder (210 mm)



