pH combination electrodes, AquaLine
AquaLine 70 pH, 2 - 13, −5...+80 °C, Glass, Gel, Ceramic, 12×120 mm, Screw plug, Drinking water
Catalog # SCOI285113049
Supplier: SI Analytics
Jump to:
Product Details & Documents
These low-maintenance electrodes are ideal for measuring in drinking water, industrial water and sewage range.
Documents
SI Analytics Process Equipment Catalog VWR Process Equipment Catalog.pdf
Product Literature
Specifications
- Connection:Screw plug
- Ø×L:12×120 mm
- For:Drinking water
- Type:AquaLine 70 pH
- Material:Glass
- Diaphr.:Ceramic
- Electrolyte:Gel
- Temp.:−5...+80 °C
- pH:2 - 13
Accessories
Product Information
- Catalog #AvailabilityPrice
- Tapper adapter, NS 14,5, PTFE, for electrodes with Ø 12 mmTapper adapter, NS 14,5, PTFE, for electrodes with Ø 12 mm662-6191Log in for availability1 * 1 items - 52,00 €



