Order Entry
Export
Orders LinkContactUsLinkComponent
Volumetric flasks, trapezoidal shape, class A, blue markings, BLAUBRAND®

Volumetric flasks, trapezoidal shape, class A, blue markings, BLAUBRAND®

25 ml, 10/19, ±0,040 ml
Catalog # BRND936407
Supplier:   Brand
Volumetric flasks, trapezoidal shape, class A, blue markings, BLAUBRAND®
Catalog # BRND936407
Supplier:  Brand
Volumetric flasks, trapezoidal shape, class A, blue markings, BLAUBRAND®
Volumetric flasks, trapezoidal shape, class A, blue markings, BLAUBRAND®

25 ml, 10/19, ±0,040 ml

Price
49,80 €
Log in for availability
1 * 1 items
Product Details & Documents

Borosilicate glass 3,3 with PP or glass stopper.

  • Calibrated to contain (TC, In)
  • Marks and inscriptions in high contrast blue enamel
  • DE-M marking
  • Individually certified, individual certificate included

* Wide neck

Certifications: DIN EN ISO 1042

Specifications
  • NS:
    10/19
  • Capacity:
    25 ml
  • Seq:
    04
  • Tolerance:
    ±0,040 ml