Pulse damper, LO-Pulse®
LP-21, Pulse damper, Stainless steel 316
Catalog # REST25012
Supplier: Restek
Jump to:
Product Details & Documents
This pulse damper smooths pulsations and maintains constant flow at system pressures up to 414 bar.
The flow path volume is 0,9 ml that is efficiently swept by eliminating solvent memory effects when changing mobile phases.
Ordering information: Includes hardware for mounting the pulse damper on a bracket or for installing feet on it for bench-top use.
Specifications
- Model:LP-21
- Description:Pulse damper
- Material:Stainless steel 316
- Seq:01
- Cat. No.:REST25012
- Pressure:6000 psi



