Scrapers, BOLA
Blade width 120 mm, tapered ends, 200 mm, 120 mm
Catalog # BOHLH916-08
Supplier: Bohlender
Jump to:
Product Details & Documents
Scrapers made of PTFE with tapered end.
- Universal chemical resistance
- Temperature resistant from −200 to+250 °C
- Ideal handling due to big handle and wide blade
- For a very gentle peeling of products
Handle diameter: 20 mm
Specifications
- Wiping area app.:120 mm
- Description:Blade width 120 mm, tapered ends
- Length:200 mm



