High-capacity moisture traps
High-capacity moisture trap, 1/8" nickel-plated brass fitting, GC
Catalog # REST21997
Supplier: Restek
Jump to:
Product Details & Documents
These high-capacity moisture traps are purged with ultra-high-purity helium and are ready to be used with any carrier gas including hydrogen.
- Reduces water to less than 15 ppb
- Moisture capacity: 16 g of water
Maximum operating pressure: 250 psi
Maximum flow: 1,25 l/min
Specifications
- For:GC
- Description:High-capacity moisture trap, 1/8" nickel-plated brass fitting
- Seq:02
- Cat. No.:REST21997



