Inlet liners
SPI liners, high linearity for 0,25 mm and 0,32 mm columns, 4,6 mm, 0,53 mm, 54 mm
Catalog # REST20777
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:4,6 mm
- Ø int.:0,53 mm
- Description:SPI liners, high linearity for 0,25 mm and 0,32 mm columns
- Length:54 mm
- Seq:069



