Order Entry
Export
Orders LinkContactUsLinkComponent
Inlet liners

Inlet liners

Splitless, for trace samples, 5,0 mm, 2,0 mm, 100 mm
Catalog # 568-2321
Supplier:   Restek
Inlet liners
Catalog # 568-2321
Supplier:  Restek
Inlet liners
Inlet liners

Splitless, for trace samples, 5,0 mm, 2,0 mm, 100 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

These liners can be used with Agilent GCs.

Ø int. = Nominal diameter at syringe needle expulsion point

Specifications
  • Ext.Ø:
    5,0 mm
  • Ø int.:
    2,0 mm
  • Description:
    Splitless, for trace samples
  • Length:
    100 mm
  • Seq:
    082