Order Entry
Export
Orders LinkContactUsLinkComponent
Lactodensimeters

Lactodensimeters

1,020 – 1,040 g/ml, 0,0005 g/ml, 10…40 °C, 300 mm
Catalog # 614-0250
Supplier:   GERBER FUNKE
Lactodensimeters
Catalog # 614-0250
Supplier:  GERBER FUNKE
Lactodensimeters

1,020 – 1,040 g/ml, 0,0005 g/ml, 10…40 °C, 300 mm

Price
33,10 €
Log in for availability
1 * 1 items
Product Details & Documents

This lactodensimeter according to Gerber is designed with a thermometer.

  • Thermometer included in stem or body
  • Standard model with negative scale
  • Calibrated temperature of 20 °C
Specifications
  • Temperature Range:
    10…40 °C
  • Length:
    300 mm
  • Division:
    0,0005 g/ml
  • Range:
    1,020 – 1,040 g/ml
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement hanging cylinder (210 mm)
    Replacement hanging cylinder (210 mm)
    GERB6820
    Log in for availability
    1 * 1 items - 14,70 €