Inlet liners
Splitless, for trace samples, for Trace™, 8000, 8000 TOP & Focus SSL, 8,0 mm, 5,0 mm, 105 mm
Catalog # REST20945
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:8,0 mm
- Ø int.:5,0 mm
- Description:Splitless, for trace samples, for Trace™, 8000, 8000 TOP & Focus SSL
- Length:105 mm
- Seq:110



