Inlet liners
Splitless, double gooseneck, for trace, active samples up to 4 µl, for Varian 1075/1077, 6,3 mm, 4,0 mm, 74 mm
Catalog # REST20847
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:6,3 mm
- Ø int.:4,0 mm
- Description:Splitless, double gooseneck, for trace, active samples up to 4 µl, for Varian 1075/1077
- Length:74 mm
- Seq:059



