Inlet liners
Splitless, for trace samples, 5,0 mm, 2,0 mm, 100 mm
Catalog # 568-2319
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:5,0 mm
- Ø int.:2,0 mm
- Description:Splitless, for trace samples
- Length:100 mm
- Seq:083



