Inlet liners
Split, with wool, universal use with rapid autosamplers, for Varian 1075/1077, 6,3 mm, 4,0 mm, 72 mm
Catalog # 568-2339
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:6,3 mm
- Ø int.:4,0 mm
- Description:Split, with wool, universal use with rapid autosamplers, for Varian 1075/1077
- Length:72 mm
- Seq:052



