Inlet liners
Splitless, for trace samples <2 µl, 6,5 mm, 2,0 mm, 78,5 mm
Catalog # 558-0405
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:6,5 mm
- Ø int.:2,0 mm
- Description:Splitless, for trace samples <2 µl
- Length:78,5 mm
- Seq:011



