Inlet liners
Split wit frit, dirty samples, non-active compounds, for Varian 1078/1079, 5,0 mm, 3,4 mm, 54 mm
Catalog # 568-2362
Supplier: Restek
Jump to:
Product Details & Documents
These liners can be used with Agilent GCs.
Ø int. = Nominal diameter at syringe needle expulsion point
Specifications
- Ext.Ø:5,0 mm
- Ø int.:3,4 mm
- Description:Split wit frit, dirty samples, non-active compounds, for Varian 1078/1079
- Length:54 mm
- Seq:066



