High-capacity oxygen trap
High-capacity oxygen trap, 1/8" nickel-plated brass, GC
REST20601
: Restek
These high-capacity oxygen trap removes up to 135 ml of oxygen or 2 g of water.
- Long life, typically purifies more than 480 cu ft of inert gas
- Reduces oxygen to 15 ppb
Maximum operating pressure: 250 psi
Maximum flow: 3 L/min
Dimensions: 279×38 mm
- For:GC
- Description:High-capacity oxygen trap, 1/8" nickel-plated brass
- Seq:02



