O-rings, graphite
O-rings for split liners, I.Ø: 6,35 mm
Catalog # REST20296
Supplier: Restek
Jump to:
Product Details & Documents
These O-rings are made of graphite. Ideal for Bruker/Varian 1177 injectors.
- Maximum operating temperature 450 °C
- Can used with split or splitless liners
Specifications
- Description:O-rings for split liners, I.Ø: 6,35 mm
- Seq:01



