Labeling tapes, TX
Label printer tape, Polyester, Thermal transfer, Black/green, PT-7000/8000, 24 mm×15 m
Catalog # BROTTX-751
Supplier: BROTHER
Jump to:
Product Details & Documents
Specifications
- Printer model:PT-7000/8000
- Printing method:Thermal transfer
- Colour:Black/green
- Description:Label printer tape
- Dimensions:24 mm×15 m
- Material:Polyester
- Seq:25



