Stoppers, rubber, red, different sizes
45,0 mm, 56,0 mm, 65,0 mm
Catalog # 217-0701
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
Documents
DENE1010256_TDS.pdf
Datasheet
Drawing_DRWG00
Technical Drawing
Specifications
- Ø bottom:56,0 mm
- Ø top:65,0 mm
- Height:45,0 mm
- Seq:34



