Order Entry
Export
Orders LinkContactUsLinkComponent
Standard valves

Standard valves

3 mm, 6,8 mm
Catalog # COWI016.803.7.2
Supplier:   COWIE
Standard valves
Catalog # COWI016.803.7.2
Supplier:  COWIE
Standard valves
Standard valves

3 mm, 6,8 mm

Price
39,90 €
Log in for availability
1 * 1 items
Product Details & Documents

Standard valves made of PTFE.

  • Maximum Pressure 1 bar at 100 °C and 5 mm Hg
  • Valves may be sterlised at 135 °C
  • Very good chemical resistance
Specifications
  • Hole Ø:
    3 mm
  • Seq:
    17
  • For tube O-Ø:
    6,8 mm