Order Entry
Export
Orders LinkContactUsLinkComponent
 

Standard valves

4 mm, 9 mm
Catalog # COWI016.704.9.2
Supplier:   COWIE
Standard valves
Catalog # COWI016.704.9.2
Supplier:  COWIE
Standard valves
Standard valves

4 mm, 9 mm

Price
34,70 €
Log in for availability
1 * 1 items
Product Details & Documents

Standard valves made of PTFE.

  • Maximum Pressure 1 bar at 100 °C and 5 mm Hg
  • Valves may be sterlised at 135 °C
  • Very good chemical resistance
Specifications
  • Hole Ø:
    4 mm
  • Seq:
    12
  • For tube O-Ø:
    9 mm