Order Entry
Export
Orders LinkContactUsLinkComponent
Micro Cells for Absorption Measurements

Micro Cells for Absorption Measurements

With PTFE lid, Micro, 12,5×12,5 mm, 45 mm, 8,5 - 20 mm, 700 µl, 10 mm, QS: Quartz glass, high performance for measurements in the UV/Vis range from 200 - 2500 nm
Catalog # 634-9080
Supplier:   Hellma
Micro Cells for Absorption Measurements
Catalog # 634-9080
Supplier:  Hellma
Micro Cells for Absorption Measurements
Micro Cells for Absorption Measurements

With PTFE lid, Micro, 12,5×12,5 mm, 45 mm, 8,5 - 20 mm, 700 µl, 10 mm, QS: Quartz glass, high performance for measurements in the UV/Vis range from 200 - 2500 nm

Price
169,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Hellma® high precision macro cells from quartz glass or special optical glass for absorption measurements in the Vis range, 10 mm path length, with lid.

  • Cells from quartz glass or special optical glass

  • Wavelength range from 200 to 2500 nm
  • Path length: 10 mm
  • PTFE lid or stopper
  • Volume: 300 to 700 µl

Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers. Highest precision: Hellma® precision cells are characterised by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.

Chemically resistant and thermally bonded: Hellma® precision cells are thermally bonded and not glued, which gives them a very high resistance to temperatures and chemicals. This prevents unintentional leakage of liquids. Excellent transmission: By using selected high-performance quartz glasses, Hellma® precision cells achieve excellent transmission >82% for exact measurement results.

Secure handling: Hellma® precision cells have chamfered edges that enable safe and comfortable handling. In addition, the risk of splintering is minimised. Sustainable: Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time. A sustainable and environmentally friendly alternative.

Certifications: Hellma® precision cells are manufactured according to EN ISO 9001/EN ISO 14001 and meet the highest optical standards. The declaration of compliance is available for download on the Hellma website. Further certificates (factory certificate 2.2 and acceptance test certificate 3.1) are available on request.

Ordering information: Cell pairs are spectrally calibrated.

Documents

Specifications
  • Ext.Ø:
    12,5×12,5 mm
  • Path length:
    10 mm
  • Type:
    Micro
  • Volume:
    700 µl
  • Window material:
    QS: Quartz glass, high performance for measurements in the UV/Vis range from 200 - 2500 nm
  • Description:
    With PTFE lid
  • Height:
    45 mm
  • Seq:
    9
  • Centre height:
    8,5 - 20 mm