Skip to Header
Skip to Main Content
Skip to Footer
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Export
Order Entry
Order Status
Your Account
Cart
Orders Link
ContactUsLinkComponent
Home
Funnels
Powder Funnels
Powder funnel, short stem
Print
Powder funnel, short stem
80 mm, 22 mm, 29 mm
Catalog # 221-1161
Supplier:
GLASWARENFABRIK KARL HECHT
Powder funnel, short stem
Catalog # 221-1161
Supplier:
GLASWARENFABRIK KARL HECHT
Return to Top
Powder funnel, short stem
80 mm, 22 mm, 29 mm
Specifications
Jump to:
Specifications
Price
9,70 €
Log in
for availability
1 * 1 items
-
+
Other Product Family Options Available
Return Policy
Product Details & Documents
Soda-Kalkglas.
Specifications
Funnel O-Ø:
80 mm
Seq:
05
Stem O-Ø:
22 mm
Stem length:
29 mm