Flasks, Erlenmeyer, with standard ground joints
3000 ml, Clear, 310 mm, 187 mm, 45/40 NS
Catalog # 201-0190
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Volume imprint.
Specifications
- Ext.Ø:187 mm
- Socket size:45/40 NS
- Capacity:3000 ml
- Colour:Clear
- Height:310 mm
- Seq:43



