Flasks, Erlenmeyer, with standard ground joints
300 ml, Clear, 150 mm, 87 mm, 45/40 NS
Catalog # 201-0189
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Volume imprint.
Specifications
- Ext.Ø:87 mm
- Socket size:45/40 NS
- Capacity:300 ml
- Colour:Clear
- Height:150 mm
- Seq:41



