Flasks, Erlenmeyer, with standard ground joints
2000 ml, Clear, 280 mm, 166 mm, 45/40 NS
Catalog # WITG0.624.002
Supplier: witeg Labortechnik
Flasks, Erlenmeyer, with standard ground joints
Catalog # WITG0.624.002
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Volume imprint.
Specifications
- Ext.Ø:166 mm
- Socket size:45/40 NS
- Capacity:2000 ml
- Colour:Clear
- Height:280 mm
- Seq:42



