Flasks, Erlenmeyer, with standard ground joints
250 ml, Clear, 140 mm, 85 mm, 19/26 NS
Catalog # 201-0184
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3 or borosilicate glass 3.3 (Economy type), clear or amber.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Volume imprint.
Specifications
- Ext.Ø:85 mm
- Socket size:19/26 NS
- Capacity:250 ml
- Colour:Clear
- Height:140 mm
- Seq:40



