Ion selective electrodes, fluoride, Orion™
Fluoride solid-state combination electrode, 9609BNWP, Sure-Flow™, Saturated to 10-6 M, 0...+80 °C, 9609BNWP, solid-state, Sure-Flow™, Epoxy, Waterproof BNC, 1 m cable, 13×110 mm
Catalog # 662-1539
Supplier: Thermo Orion
Jump to:
Product Details & Documents
These fluoride electrodes are designed for measuring free fluoride ions in aqueous solutions quickly, simply, accurately and economically.
- Stable, drift-free potentials
- Solid-state
- Sure-Flow™ junction allows easy cleaning and is easy to use in tough samples
Ordering information: The half cell electrodes require a separate reference electrode which can be ordered separately.
Specifications
- Concentration:Saturated to 10-6 M
- Connection:Waterproof BNC, 1 m cable
- Ø×L:13×110 mm
- Type:9609BNWP, solid-state, Sure-Flow™
- Description:Fluoride solid-state combination electrode, 9609BNWP, Sure-Flow™
- Material:Epoxy
- Seq:01
- Temp.:0...+80 °C



