Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Flat Cleanroom Mops

VWR®, Flat Cleanroom Mops

Mop head, sterile, 356 mm
Catalog # 129-0071
Supplier:   VWR Collection
VWR®, Flat Cleanroom Mops
Catalog # 129-0071
Supplier:  VWR Collection
VWR®, Flat Cleanroom Mops
VWR®, Flat Cleanroom Mops

Mop head, sterile, 356 mm

Price
777,00 €
Log in for availability
1 * 24 items
Product Details & Documents

Foam with 100% polyester cover. For applying disinfectants during pharmaceutical production or for aseptic processes. The flat mop head is ideally suited for cleaning large surfaces such as floors, walls and ceilings. Low profile, thick padding and angled head for ease of use.

  • Autoclavable, washable and reusable
  • Good moisture bonding provides optimum contact with the disinfectant
  • Available in sterile and non sterile versions
  • Resistant to strong disinfectants

Suitable for Class 10, ISO 4, M2 cleanrooms.

 : The complete mop consists of the mop head, a matching stainless steel adapter, and the mop handle. Please select the required components and order each separately.

Specifications
  • Description:
    Mop head, sterile
  • Dimensions:
    356 mm
Accessories

Product Information

  • Catalog #
    L×W
    Availability
    Price
  • SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 9" flat head mops; SSU series handles
    SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 9" flat head mops; SSU series handles
    129-0536
    9×4" (22.9×10 cm) mm
    Log in for availability
    1 * 1 items - 379,00 €

Product Information

  • Catalog #
    Availability
    Price
  • SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 14" flat head mops; SSU series handles, 14×4" (35.5×10 cm)
    SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 14" flat head mops; SSU series handles, 14×4" (35.5×10 cm)
    129-0537
    Log in for availability
    1 * 1 items - 433,00 €

Product Information

  • Catalog #
    L×W
    Availability
    Price
  • SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 18" flat head mops; SSU series handles
    SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 18" flat head mops; SSU series handles
    129-0538
    18×4" (45.7×10 cm) mm
    Log in for availability
    1 * 1 items - 450,00 €

Product Information

  • Catalog #
    Length
    Material
    Availability
    Price
  • Stainless steel quick disconnect extendable handle
    Stainless steel quick disconnect extendable handle
    129-0551
    965 - 1829 mm
    Stainless steel 304
    Log in for availability
    1 * 1 items - 358,00 €

Product Information

  • Catalog #
    Length
    Material
    Availability
    Price
  • Stainless steel quick disconnect handle
    Stainless steel quick disconnect handle
    129-0062
    155 cm
    Fibreglass
    Log in for availability
    1 * 1 items - 165,00 €