Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Flat Cleanroom Mops

VWR®, Flat Cleanroom Mops

Mop head, sterile, 230 mm
  129-0070
VWR®, Flat Cleanroom Mops
  129-0070
VWR®, Flat Cleanroom Mops
VWR®, Flat Cleanroom Mops

Mop head, sterile, 230 mm

 
668,00 €
   
1 * 24 items
 

Foam with 100% polyester cover. For applying disinfectants during pharmaceutical production or for aseptic processes. The flat mop head is ideally suited for cleaning large surfaces such as floors, walls and ceilings. Low profile, thick padding and angled head for ease of use.

  • Autoclavable, washable and reusable
  • Good moisture bonding provides optimum contact with the disinfectant
  • Available in sterile and non sterile versions
  • Resistant to strong disinfectants

Suitable for Class 10, ISO 4, M2 cleanrooms.

Ordering information: The complete mop consists of the mop head, a matching stainless steel adapter, and the mop handle. Please select the required components and order each separately.

 
  • Description:
    Mop head, sterile
  • Dimensions:
    230 mm
Accessories

 

  •  
    Description
    L×W
     
     
  • 129-0536
    SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 9" flat head mops; SSU series handles
    9×4" (22.9×10 cm) mm
       
    1 * 1 items - 379,00 €

 

  •  
    Description
     
     
  • 129-0537
    SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 14" flat head mops; SSU series handles, 14×4" (35.5×10 cm)
       
    1 * 1 items - 433,00 €

 

  •  
    Description
    L×W
     
     
  • 129-0538
    SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 18" flat head mops; SSU series handles
    18×4" (45.7×10 cm) mm
       
    1 * 1 items - 450,00 €

 

  •  
    Description
    Length
    Material
     
     
  • 129-0551
    Stainless steel quick disconnect extendable handle
    965 - 1829 mm
    Stainless steel 304
       
    1 * 1 items - 358,00 €

 

  •  
    Description
    Length
    Material
     
     
  • 129-0062
    Stainless steel quick disconnect handle
    155 cm
    Fibreglass
       
    1 * 1 items - 165,00 €