VWR®, Flat Cleanroom Mops
Mop head, non sterile, 356 mm
Catalog # 129-0068
Supplier: VWR Collection
Jump to:
Product Details & Documents
Foam with 100% polyester cover. For applying disinfectants during pharmaceutical production or for aseptic processes. The flat mop head is ideally suited for cleaning large surfaces such as floors, walls and ceilings. Low profile, thick padding and angled head for ease of use.
- Autoclavable, washable and reusable
- Good moisture bonding provides optimum contact with the disinfectant
- Available in sterile and non sterile versions
- Resistant to strong disinfectants
Suitable for Class 10, ISO 4, M2 cleanrooms.
: The complete mop consists of the mop head, a matching stainless steel adapter, and the mop handle. Please select the required components and order each separately.
Documents
Specifications
- Description:Mop head, non sterile
- Dimensions:356 mm
Accessories
Product Information
- Catalog #L×WAvailabilityPrice
- SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 9" flat head mops; SSU series handlesSlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 9" flat head mops; SSU series handles129-05369×4" (22.9×10 cm) mmLog in for availability1 * 1 items - 379,00 €
Product Information
- Catalog #AvailabilityPrice
- SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 14" flat head mops; SSU series handles, 14×4" (35.5×10 cm)SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 14" flat head mops; SSU series handles, 14×4" (35.5×10 cm)129-0537Log in for availability1 * 1 items - 433,00 €
Product Information
- Catalog #L×WAvailabilityPrice
- SlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 18" flat head mops; SSU series handlesSlimLine™ Stainless steel mop frame, 360° swivel, quick disconnect, 18" flat head mops; SSU series handles129-053818×4" (45.7×10 cm) mmLog in for availability1 * 1 items - 450,00 €
Product Information
- Catalog #LengthMaterialAvailabilityPrice
- Stainless steel quick disconnect extendable handleStainless steel quick disconnect extendable handle129-0551965 - 1829 mmStainless steel 304Log in for availability1 * 1 items - 358,00 €
Product Information
- Catalog #LengthMaterialAvailabilityPrice
- Stainless steel quick disconnect handleStainless steel quick disconnect handle129-0062155 cmFibreglassLog in for availability1 * 1 items - 165,00 €