VWR® Traceable®, Pocket Thermometer
–50…+300 °C, ±1,5 °C, 0,1 (–20…+200); 1,0 °C, 3,5×89 mm, 178/260 mm, H: 178 mm, 28,5 g
Catalog # 620-2025
Supplier: VWR Collection
Jump to:
Product Details & Documents
Safe thermometer for soil, cuvettes, test tubes, food products, incubators, petroleum hydrocarbons and virtually all lab tests. Readings are updated every second.
- Unique, flat profile design, lightweight and built-in pocket clip to carry in a shirt pocket
- 'HOLD' button freezes a reading for later observation. Switch from °F to °C
- Memory function recalls maximum/minimum readings over any time period
Stainless steel probe (Ø×L: 3,5×89 mm).
Traceability to standards provided by NIST. Calibration complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
Length: 178 mm
Weight: 28,5 g
: Traceability to standards provided by NIST. Calibration complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
: Supplied with protective case, silver-oxide battery, probe and Traceable® certificate of calibration.
Specifications
- Range:–50…+300 °C
- Resolution:0,1 (–20…+200); 1,0 °C
- Weight:28,5 g
- Length:178/260 mm
- Seq:02
- W×D×H:H: 178 mm
- Accuracy:±1,5 °C
- Probe:3,5×89 mm



