VWR® Traceable® Full Scale (Plus) Digital Thermometers
–50…+250 °C, ±0,5 °C, 0,1 (–20…+200); 1,0 °C, 53,3 mm, Ø: 53,3 mm
Catalog # 620-2064
Supplier: VWR Collection
VWR® Traceable® Full Scale (Plus) Digital Thermometers
Catalog # 620-2064
Supplier: VWR Collection
Jump to:
Product Details & Documents
These thermometers, with LCD and magnetic back, enable placement on a metallic surface (incubators, freezers, water baths). They incorporate a flip-open easel for use on a lab bench, and a spring fastener for clipping to any edge.
- Piercing tip
- Feature available on 620-1664 and 620-2089 models: Reading updated every second
- Model 620-2089: High/low alarm, maximum/minimum memories and 'HOLD' function
Stainless steel probe (Ø 3,5 mm) and 3 metre cable.
Certifications: Compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
Delivery information: Supplied with Traceable® certificate of calibration and 1,5 volt battery for 12 to 18 months of continuous use.
Documents
VWR® for Temperature Measurement and Recording
Product Literature
Specifications
- Ø:53,3 mm
- Range:–50…+250 °C
- Resolution:0,1 (–20…+200); 1,0 °C
- Seq:03
- W×D×H:Ø: 53,3 mm
- Accuracy:±0,5 °C



