Order Entry
Export
Orders LinkContactUsLinkComponent
VWR® Traceable® Full Scale (Plus) Digital Thermometers

VWR® Traceable® Full Scale (Plus) Digital Thermometers

–50…+250 °C, ±1,0 (−20…+100) °C, 0,1 (–20…+200); 1,0 °C, 53,3 mm, Ø 53,3 mm
Catalog # 620-2058
Supplier:   VWR Collection
VWR® Traceable® Full Scale (Plus) Digital Thermometers
Catalog # 620-2058
Supplier:  VWR Collection
VWR® Traceable® Full Scale (Plus) Digital Thermometers
VWR® Traceable® Full Scale (Plus) Digital Thermometers

–50…+250 °C, ±1,0 (−20…+100) °C, 0,1 (–20…+200); 1,0 °C, 53,3 mm, Ø 53,3 mm

Price
108,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These thermometers, with LCD and magnetic back, enable placement on a metallic surface (incubators, freezers, water baths). They incorporate a flip-open easel for use on a lab bench, and a spring fastener for clipping to any edge.

  • Piercing tip
  • Feature available on 620-1664 and 620-2089 models: Reading updated every second
  • Model 620-2089: High/low alarm, maximum/minimum memories and 'HOLD' function

Stainless steel probe (Ø 3,5 mm) and 3 metre cable.

Certifications: Compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.

Delivery information: Supplied with Traceable® certificate of calibration and 1,5 volt battery for 12 to 18 months of continuous use.

Specifications
  • Ø:
    53,3 mm
  • Range:
    –50…+250 °C
  • Resolution:
    0,1 (–20…+200); 1,0 °C
  • Seq:
    01
  • W×D×H:
    Ø 53,3 mm
  • Accuracy:
    ±1,0 (−20…+100) °C