Test tubes with screw cap
12 ml, 102 mm, 16 mm, Non sterile
Catalog # KART5600
Supplier: KARTELL
Jump to:
Product Details & Documents
PS, clear, with PE screw cap.
- Good thermal resistance
- Good chemical resistance
Tubes have a round bottom and a freestanding skirt. Sterile tubes are available individually wrapped. The 30 ml individual tubes have a self-adhesive label for marking.
Documents
Specifications
- Ext.Ø:16 mm
- Sterility:Non sterile
- Capacity:12 ml
- Length:102 mm



