Pipette tips, universal, Axygen®
Bevelled, 1 - 200 µl, -, Transparent, Bulk
Catalog # 613-0649
Supplier: Corning
Jump to:
Product Details & Documents
These universal pipette tips are compatible with most micropipettes.
- PP, autoclavable
- Smooth finish for minimum retention of collected sample
- Certified free of RNase, DNase and endotoxins
- Maxymum Recovery® tips feature ultra smooth surfaces: For reduced sample loss and maximal accuracy and precision
Ordering information: Available loose or in racks, sterile or non sterile versions.
Specifications
- Packed:Bulk
- Sterile:-
- Volume:1 - 200 µl
- Seq:13
- Tip style:Bevelled
- Tip colour:Transparent
- Cat. No.:613-0649
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact



