Pipette tips, universal, Axygen®
Wide bore (2 mm), 100 - 1000 µl, +, Transparent, 10 racks, 100 each
Catalog # 613-1277
Supplier: Corning
Jump to:
Product Details & Documents
These universal pipette tips are compatible with most micropipettes.
- PP, autoclavable
- Smooth finish for minimum retention of collected sample
- Certified free of RNase, DNase and endotoxins
- Maxymum Recovery® tips feature ultra smooth surfaces: For reduced sample loss and maximal accuracy and precision
Ordering information: Available loose or in racks, sterile or non sterile versions.
Specifications
- Packed:10 racks, 100 each
- Sterile:+
- Volume:100 - 1000 µl
- Seq:59
- Tip style:Wide bore (2 mm)
- Tip colour:Transparent



