Erlenmeyer flasks, disposable, with vented screw cap, Nalgene®
250 ml, 38-430
Supplier: Thermo Fisher Scientific
Erlenmeyer flasks, disposable, with vented screw cap, Nalgene®
Catalog # 214-7207
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PETG, transparent with blue HDPE vented screw cap, flat or baffled bottom.
- Sterile disposable flasks reduce the chance of cross contamination
- Moulded-in graduations
- Flasks offer a five year shelf life, a 10⁻⁶ SAL, are non pyrogenic and non cytotoxic
Ideal for shakers and suspension cell culture, media preparation or storage. HDPE closure has a hydrophobic 0,2 µm PTFE membrane that allows sterile gas exchange.
Packaging: Individually packaged for easy storage and handling.
Specifications
- Thread:38-430
- Capacity:250 ml
- Cat. No.:214-7207
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



