Erlenmeyer flasks, disposable, with vented screw cap, Nalgene®
500 ml, 45-430
Catalog # 214-7213
Supplier: Thermo Fisher Scientific
Erlenmeyer flasks, disposable, with vented screw cap, Nalgene®
Catalog # 214-7213
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PETG, transparent with blue HDPE vented screw cap, flat or baffled bottom.
- Sterile disposable flasks reduce the chance of cross contamination
- Moulded-in graduations
- Flasks offer a five year shelf life, a 10⁻⁶ SAL, are non pyrogenic and non cytotoxic
Ideal for shakers and suspension cell culture, media preparation or storage. HDPE closure has a hydrophobic 0,2 µm PTFE membrane that allows sterile gas exchange.
Packaging: Individually packaged for easy storage and handling.
Specifications
- Thread:45-430
- Capacity:500 ml
- Cat. No.:214-7213
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



