Order Entry
Export
Orders LinkContactUsLinkComponent
Distilling bridges

Distilling bridges

300 mm, 24/29 NS, 14/23 NS
Catalog # LENZ05047003
Supplier:   Lenz Laborglas
Distilling bridges
Catalog # LENZ05047003
Supplier:  Lenz Laborglas
Distilling bridges
Distilling bridges

300 mm, 24/29 NS, 14/23 NS

Price
64,60 €
Log in for availability
1 * 1 items
Product Details & Documents

DURAN®, borosilicate glass, clear.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Air cooled. Two vertical cones and a ground socket for a distillation thermometer with 55 mm immersion length.

Documents

Specifications
  • Cone size:
    24/29 NS
  • Jacket length:
    300 mm
  • Socket size:
    14/23 NS