Jars, white with red cap
75 ml, 56,4 mm, 51,3 mm
Catalog # HEIZ41-0075
Supplier: Rosa Heinz GmbH
Jump to:
Product Details & Documents
PP, white with red PP cap.
- Excellent chemical resistance
- Excellent temperature resistance
Ideal for sampling, transportation and storage.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:56,4 mm
- Capacity:75 ml
- Height:51,3 mm
- Seq:05



