Jars, white with red cap
20 ml, 34,0 mm, 40,5 mm
Catalog # HEIZ41-0020
Supplier: Rosa Heinz GmbH
Jump to:
Product Details & Documents
PP, white with red PP cap.
- Excellent chemical resistance
- Excellent temperature resistance
Ideal for sampling, transportation and storage.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:34,0 mm
- Capacity:20 ml
- Height:40,5 mm
- Seq:02



