Order Entry
Export
Orders LinkContactUsLinkComponent
Jars, white with red cap

Jars, white with red cap

10 ml, 28,5 mm, 31,5 mm
Catalog # HEIZ41-0010
Supplier:   Rosa Heinz GmbH
Jars, white with red cap
Catalog # HEIZ41-0010
Supplier:  Rosa Heinz GmbH
Jars, white with red cap
Jars, white with red cap

10 ml, 28,5 mm, 31,5 mm

Price
0,80 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, white with red PP cap.

  • Excellent chemical resistance
  • Excellent temperature resistance

Ideal for sampling, transportation and storage.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Ext.Ø:
    28,5 mm
  • Capacity:
    10 ml
  • Height:
    31,5 mm
  • Seq:
    01