VWR®, Beakers, Low Form
150 ml, 69 mm, 59 mm
Catalog # 213-0238
Supplier: VWR Collection
Jump to:
Product Details & Documents
PTFE, with spout.
- Excellent chemical resistance
- Temperature resistant from –200 to +280 °C
- Flat bottom for good heat transfer, for example when used on regulated hotplates
Thick walled, with reinforced lip and exceptionally smooth inner walls to prevent contamination. Non stick. Low gas permeability.
Specifications
- Ext.Ø:59 mm
- Capacity:150 ml
- Height:69 mm
- Seq:07



