Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, Beakers, Low Form

VWR®, Beakers, Low Form

10 ml, 33 mm, 24 mm
Catalog # 213-0234
Supplier:   VWR Collection
VWR®, Beakers, Low Form
Catalog # 213-0234
Supplier:  VWR Collection
VWR®, Beakers, Low Form
VWR®, Beakers, Low Form

10 ml, 33 mm, 24 mm

Price
21,40 €
Log in for availability
1 * 1 items
Product Details & Documents

PTFE, with spout.

  • Excellent chemical resistance
  • Temperature resistant from –200 to +280 °C
  • Flat bottom for good heat transfer, for example when used on regulated hotplates

Thick walled, with reinforced lip and exceptionally smooth inner walls to prevent contamination. Non stick. Low gas permeability.

Specifications
  • Ext.Ø:
    24 mm
  • Capacity:
    10 ml
  • Height:
    33 mm
  • Seq:
    03